- Chain & Plug Assembly
- Female
- Gas Type: Oxygen
features
- One and two-piece assemblies provide gas-tight sealing
- CGA nut and blind nipple (plug) combination
includes
- Nut & Plug Unassembled, Gas Tight
| Type | Plug Assembly |
| Shape | Straight |
| Material | Brass |
| Connection Type | Female |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Thread Direction | RH |
| CGA No. | CGA-022 |
| Pressure [Max] | 200 psi |
| Gas Type | Oxygen |
| Weight | 0.03 LB |

