- Regulator Inlet Nut
- Male
- Gas Type: Industrial Air
| Thread Direction | LH |
| Thread - TPI or Pitch | .960 in - 14 NGO |
| Gas Type | Industrial Air |
| Material | Brass |
| CGA No. | CGA-590 |
| Connection Type | Male |
| Type | Nut |
| Weight | 0.06 LB |
| Thread Direction | LH |
| Thread - TPI or Pitch | .960 in - 14 NGO |
| Gas Type | Industrial Air |
| Material | Brass |
| CGA No. | CGA-590 |
| Connection Type | Male |
| Type | Nut |
| Weight | 0.06 LB |