- Chain & Plug Assembly
- Female
- Gas Type: Air
features
- One and two-piece assemblies provide gas-tight sealing
- CGA nut and blind nipple (plug) combination
includes
- Nut & Plug Unassembled, Gas Tight
| Material | Stainless Steel |
| Shape | Straight |
| Connection Type | Female |
| Thread Direction | RH |
| Gas Type | Air |
| CGA No. | CGA-347 |
| Type | Plug Assembly |
| Pressure [Max] | 5500 psi |
| Weight | 0.34 LB |

