- Chain & Plug Assembly
- Male
- Gas Type: Nitrogen, Argon, Helium
features
- One and two-piece assemblies provide gas-tight sealing
- CGA nut and blind nipple (plug) combination
includes
- Nut & Plug Unassembled, Gas Tight
| Gas Type | Nitrogen, Argon, Helium |
| CGA No. | CGA-580 |
| Type | Plug Assembly |
| Shape | Straight |
| Thread Direction | RH |
| Connection Type | Male |
| Pressure [Max] | 3000 psi |
| Material | Brass |
| Weight | 0.22 LB |

