Skip to content Skip to navigation menu
Western Enterprises312-9940-P

312-9940-P

Oval Brass Dual Hose Braces
Item #101573355
  • Oval Brass Dual Hose Brace
Western Enterprises312-9940-P
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oval Brass Dual Hose Brace
Length 3/4 in
Thickness 0.024 in
Brace ID .535 x 1.071 in
Type Brace
Material Brass
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison