Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Western Enterprises312-9979

312-9979

Oval Brass Dual Hose Braces
Item #101571352
  • Oval Brass Dual Hose Brace
Western Enterprises312-9979
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oval Brass Dual Hose Brace
Thickness 0.019 in
Brace ID .474 x .943 in
Length 15/32 in
Type Brace
Material Brass
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison