Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Western Enterprises312-A10004

312-A10004

Hose Repair Kit
Item #101563662
  • Hose Repair Kit
Western Enterprises312-A10004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hose Repair Kit

features

  • Fast, easy concave crimp ensures strong connections

includes

  • Case includes full color label and description chart
Length 11 in
Height 1 1/4 in
Weight 0.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison