- Inert Arc Power Cable Adapter
| Type | Adapter |
| Thread Direction | LH to LH |
| Connection Type | Female/Female |
| Material | Brass |
| Length | 2 1/8 in |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Size 1 | B-Size |
| Pressure [Max] | 200 psig |
| Weight | 0.37 LB |
| Type | Adapter |
| Thread Direction | LH to LH |
| Connection Type | Female/Female |
| Material | Brass |
| Length | 2 1/8 in |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Size 1 | B-Size |
| Pressure [Max] | 200 psig |
| Weight | 0.37 LB |