- Inert Arc Nipple
| Hose I.D. | 3/16 in |
| Thread - TPI or Pitch | 3/8 in - 24 |
| Pressure [Max] | 200 psig |
| Length | 2 in |
| Material | Brass |
| Connection Type | Barb |
| Size 1 | A-Size |
| Weight | 0.11 LB |
| Hose I.D. | 3/16 in |
| Thread - TPI or Pitch | 3/8 in - 24 |
| Pressure [Max] | 200 psig |
| Length | 2 in |
| Material | Brass |
| Connection Type | Barb |
| Size 1 | A-Size |
| Weight | 0.11 LB |