- Inert Arc Nut
- Male
- Gas Type: Inert Gas
| Type | Nut |
| Material | Brass |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Thread Direction | RH |
| Connection Type | Male |
| Shape | Hex |
| Size 1 | B-Size |
| Gas Type | Inert Gas |
| CGA No. | CGA-032 |
| Weight | 0.05 LB |
| Type | Nut |
| Material | Brass |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Thread Direction | RH |
| Connection Type | Male |
| Shape | Hex |
| Size 1 | B-Size |
| Gas Type | Inert Gas |
| CGA No. | CGA-032 |
| Weight | 0.05 LB |