- Inert Arc Adaptor
- Male/Female
- Gas Type: Water
| Thread Direction | LH |
| Gas Type | Water |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Thread - TPI or Pitch | 5/8 in - 18(F) |
| Male Thread | 1/4 in (NPT) |
| Shape | Straight |
| Size 1 | B-Size |
| Connection Type | Male/Female |
| Weight | 0.04 LB |

