- Inert Arc Nipple
| Connection Type | Barb |
| Pressure [Max] | 200 psig |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Length | 1 13/32 in |
| Material | Brass |
| Hose I.D. | 1/8 in |
| Size 1 | B-Size |
| Weight | 0.02 LB |
| Connection Type | Barb |
| Pressure [Max] | 200 psig |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Length | 1 13/32 in |
| Material | Brass |
| Hose I.D. | 1/8 in |
| Size 1 | B-Size |
| Weight | 0.02 LB |