- Inert Arc Nut
- Male
- Gas Type: Inert Gas
| CGA No. | CGA-030 |
| Size 1 | A-Size |
| Material | Brass |
| Thread - TPI or Pitch | 3/8 in - 24 |
| Shape | Hex |
| Connection Type | Male |
| Gas Type | Inert Gas |
| Thread Direction | RH |
| Type | Nut |
| Weight | 0.01 LB |
| CGA No. | CGA-030 |
| Size 1 | A-Size |
| Material | Brass |
| Thread - TPI or Pitch | 3/8 in - 24 |
| Shape | Hex |
| Connection Type | Male |
| Gas Type | Inert Gas |
| Thread Direction | RH |
| Type | Nut |
| Weight | 0.01 LB |