- Inert Arc Power Cable Nipple & Connector Assembly
| Length | 3 11/32 in |
| Size 1 | C-Size |
| Material | Copper |
| Type | Nipple & Connector Assembly |
| Tube O.D. | 0.312 in |
| Weight | 0.14 LB |
| Length | 3 11/32 in |
| Size 1 | C-Size |
| Material | Copper |
| Type | Nipple & Connector Assembly |
| Tube O.D. | 0.312 in |
| Weight | 0.14 LB |