- Inert Arc Adaptor
- Male/Female
- Gas Type: Inert Gas
| Size 1 | C-Size |
| Connection Type | Male/Female |
| Male Thread | 1/4 in (NPT) |
| Material | Brass |
| Shape | Straight |
| Gas Type | Inert Gas |
| Thread - TPI or Pitch | 7/8 in - 14(F) |
| Thread Direction | RH |
| Pressure [Max] | 200 psig |
| Weight | 0.23 LB |

