- Inert Arc Nipple
| Connection Type | Threaded |
| Size 1 | B-Size |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Pressure [Max] | 200 psig |
| Thread Size | 1/8 in (NPT) |
| Length | 2.175 in |
| Material | Brass |
| Weight | 0.06 LB |
| Connection Type | Threaded |
| Size 1 | B-Size |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Pressure [Max] | 200 psig |
| Thread Size | 1/8 in (NPT) |
| Length | 2.175 in |
| Material | Brass |
| Weight | 0.06 LB |