- Inert Arc Air-Water Coupler
| Thread Direction | RH |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Size 1 | B-Size |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Connection Type | Male/Male |
| Shape | Straight |
| Weight | 0.08 LB |
| Thread Direction | RH |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Size 1 | B-Size |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Connection Type | Male/Male |
| Shape | Straight |
| Weight | 0.08 LB |