- Inert Arc Hose & Torch Adapter
- Male/Male
- CGA-032 to CGA-022 9/16 in - 18
| Connections | CGA-032 to CGA-022 9/16 in - 18 |
| Material | Brass |
| Size 1 | B-Size |
| Shape | Straight |
| Thread Direction | RH to RH |
| Connection Type | Male/Male |
| Pressure [Max] | 200 psig |
| Weight | 0.14 LB |

