- Inert Arc Hose & Torch Adapter
- Female/Female
- CGA-032 to CGA-022 9/16 in - 18
| Pressure [Max] | 200 psig |
| Connections | CGA-032 to CGA-022 9/16 in - 18 |
| Material | Brass |
| Shape | Straight |
| Connection Type | Female/Female |
| Thread Direction | RH to RH |
| Weight | 0.11 LB |
| Pressure [Max] | 200 psig |
| Connections | CGA-032 to CGA-022 9/16 in - 18 |
| Material | Brass |
| Shape | Straight |
| Connection Type | Female/Female |
| Thread Direction | RH to RH |
| Weight | 0.11 LB |