- Inert Arc Hose & Torch Adapter
- Male/Female
- CGA-032 to B-Size(5/8 in - 18)
| Connections | CGA-032 to B-Size(5/8 in - 18) |
| Shape | Elbow - 90° |
| Size 1 | B-Size |
| Connection Type | Male/Female |
| Material | Brass |
| Thread Direction | RH to RH |
| Pressure [Max] | 200 psig |
| Weight | 0.11 LB |

