- Inert Arc Hose & Torch Adapter
- Male/Male
- CGA-032 to 1/4 in NPT
| Thread Direction | RH |
| Pressure [Max] | 200 psig |
| Connection Type | Male/Male |
| Size 1 | B-Size |
| Material | Brass |
| Shape | Straight |
| Connections | CGA-032 to 1/4 in NPT |
| Weight | 0.14 LB |
| Thread Direction | RH |
| Pressure [Max] | 200 psig |
| Connection Type | Male/Male |
| Size 1 | B-Size |
| Material | Brass |
| Shape | Straight |
| Connections | CGA-032 to 1/4 in NPT |
| Weight | 0.14 LB |