- Inert Arc Hose Coupler
- Female/Female
- CGA-032 to B-Size(5/8 in - 18)
| Material | Brass |
| Size 1 | B-Size |
| Shape | Straight |
| Connections | CGA-032 to B-Size(5/8 in - 18) |
| Thread Direction | RH to RH |
| Pressure [Max] | 200 psig |
| Connection Type | Female/Female |
| Weight | 0.1 LB |
| Material | Brass |
| Size 1 | B-Size |
| Shape | Straight |
| Connections | CGA-032 to B-Size(5/8 in - 18) |
| Thread Direction | RH to RH |
| Pressure [Max] | 200 psig |
| Connection Type | Female/Female |
| Weight | 0.1 LB |