- Inert Arc Hose Coupler
- Female/Female
- 1/4 in NPT to B-Size CGA-032
| Material | Brass |
| Size 1 | B-Size |
| Pressure [Max] | 200 psig |
| Thread Direction | RH |
| Connections | 1/4 in NPT to B-Size CGA-032 |
| Connection Type | Female/Female |
| Shape | Straight |
| Weight | 0.11 LB |
| Material | Brass |
| Size 1 | B-Size |
| Pressure [Max] | 200 psig |
| Thread Direction | RH |
| Connections | 1/4 in NPT to B-Size CGA-032 |
| Connection Type | Female/Female |
| Shape | Straight |
| Weight | 0.11 LB |