- Inert Arc Hose Coupler
- Female/Female
- CGA-034 to C-Size(7/8 in - 14)
| Pressure [Max] | 200 psig |
| Material | Brass |
| Connection Type | Female/Female |
| Connections | CGA-034 to C-Size(7/8 in - 14) |
| Size 1 | C-Size |
| Thread Direction | RH to RH |
| Shape | Straight |
| Weight | 0.11 LB |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Connection Type | Female/Female |
| Connections | CGA-034 to C-Size(7/8 in - 14) |
| Size 1 | C-Size |
| Thread Direction | RH to RH |
| Shape | Straight |
| Weight | 0.11 LB |