- Inert Arc Hose & Torch Adapter
- Male/Female
- 9/16 in - 18 to 5/8 in - 18
| Connection Type | Male/Female |
| Pressure [Max] | 200 psig |
| Shape | Straight |
| Thread Direction | RH to RH |
| Connections | 9/16 in - 18 to 5/8 in - 18 |
| Material | Brass |
| Size 1 | B-Size |
| Weight | 0.34 LB |
| Connection Type | Male/Female |
| Pressure [Max] | 200 psig |
| Shape | Straight |
| Thread Direction | RH to RH |
| Connections | 9/16 in - 18 to 5/8 in - 18 |
| Material | Brass |
| Size 1 | B-Size |
| Weight | 0.34 LB |