- Inert Arc Nut
- Female
- Gas Type: Air-Water
| Type | Nut |
| Size 1 | B-Size |
| Connection Type | Female |
| Gas Type | Air-Water |
| Thread Direction | RH |
| Material | Brass |
| Shape | Hex |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Weight | 0.0 LB |
| Type | Nut |
| Size 1 | B-Size |
| Connection Type | Female |
| Gas Type | Air-Water |
| Thread Direction | RH |
| Material | Brass |
| Shape | Hex |
| Thread - TPI or Pitch | 5/8 in - 18 |
| Weight | 0.0 LB |