- Male NPT Outlet Adapter for Manifold Pipeline
- Male/Male
- Gas Type: Air
| Thread - TPI or Pitch | .825 in - 14 NGO, RH(M) |
| Pressure [Max] | 3000 psig |
| Material | Brass |
| Connection Type | Male/Male |
| CGA No. | CGA-346 |
| Gas Type | Air |
| Thread Size | 1/4 in (NPT) |
| Type | Adapter |
| Weight | 0.17 LB |

