- Male NPT Outlet Adapter for Manifold Pipeline
- Female/Male
- Gas Type: Acetylene, Butane, Propane
| Connection Type | Female/Male |
| Type | Adapter |
| Material | Brass |
| Thread Size | 1/4 in NPT(M) |
| Gas Type | Acetylene, Butane, Propane |
| Pressure [Max] | 500 psig |
| Thread - TPI or Pitch | .885 in - 14 NGO, LH(F) |
| CGA No. | CGA-510 |
| Weight | 0.12 LB |

