- Pipe Thread Hex Nipple
| Pressure [Max] | 3000 psig |
| Type | Adapter |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Shape | Straight |
| Connection Type | Male/Male |
| Length | 1.437 in |
| Weight | 0.07 LB |
| Pressure [Max] | 3000 psig |
| Type | Adapter |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Shape | Straight |
| Connection Type | Male/Male |
| Length | 1.437 in |
| Weight | 0.07 LB |