- Male NPT Outlet Adapter for Manifold Pipeline
- Male/Male
- Gas Type: Oxygen
| Thread Size | 3/8 NPT |
| CGA No. | CGA-540 |
| Gas Type | Oxygen |
| Thread - TPI or Pitch | .903 in - 14 NGO, RH(M) |
| Type | Adapter |
| Pressure [Max] | 3000 psig |
| Connection Type | Male/Male |
| Material | Brass |
| Weight | 0.24 LB |

