- Male NPT Outlet Adapter for Manifold Pipeline
- Male/Male
- Gas Type: Butane, Propane
| CGA No. | CGA-555 |
| Gas Type | Butane, Propane |
| Thread - TPI or Pitch | .903 in - 14 NGO, LH(M) |
| Type | Adapter |
| Connection Type | Male/Male |
| Pressure [Max] | 3000 psig |
| Thread Size | 1/4 in (NPT) |
| Material | Brass |
| Weight | 0.21 LB |

