- Pipe Thread Hex Nipple
| Shape | Straight |
| Thread Size | 3/8 NPT |
| Length | 1 1/2 in |
| Material | Brass |
| Pressure [Max] | 3000 psig |
| Connection Type | Male/Male |
| Type | Adapter |
| Weight | 0.11 LB |
| Shape | Straight |
| Thread Size | 3/8 NPT |
| Length | 1 1/2 in |
| Material | Brass |
| Pressure [Max] | 3000 psig |
| Connection Type | Male/Male |
| Type | Adapter |
| Weight | 0.11 LB |