- Male NPT Outlet Adapter for Manifold Pipeline
- Female/Male
- Gas Type: Argon, Helium, Nitrogen
| Thread Size | 1/2 in NPT(M) |
| Thread - TPI or Pitch | .965 in - 14 NGO, RH(F) |
| Pressure [Max] | 3000 psig |
| Gas Type | Argon, Helium, Nitrogen |
| Type | Adapter |
| Material | Brass |
| CGA No. | CGA-580 |
| Connection Type | Female/Male |
| Weight | 0.21 LB |

