- Pipe Thread Reducer Bushing
| Thread Size | 1/2 in (NPT), 1/4 in (NPT) |
| Type | Adapter |
| Pressure [Max] | 3000 psig |
| Length | 1.687 in |
| Material | Brass |
| Shape | Straight |
| Connection Type | Male/Male |
| Weight | 1.94 LB |
| Thread Size | 1/2 in (NPT), 1/4 in (NPT) |
| Type | Adapter |
| Pressure [Max] | 3000 psig |
| Length | 1.687 in |
| Material | Brass |
| Shape | Straight |
| Connection Type | Male/Male |
| Weight | 1.94 LB |