- Pipe Thread Reducer Bushing
| Material | Brass |
| Length | 1.718 in |
| Connection Type | Male/Male |
| Shape | Straight |
| Type | Adapter |
| Thread Size | 1/2 in (NPT), 3/8 in (NPT) |
| Pressure [Max] | 3000 psig |
| Weight | 0.2 LB |
| Material | Brass |
| Length | 1.718 in |
| Connection Type | Male/Male |
| Shape | Straight |
| Type | Adapter |
| Thread Size | 1/2 in (NPT), 3/8 in (NPT) |
| Pressure [Max] | 3000 psig |
| Weight | 0.2 LB |