- Pipe Thread Adapter
| Material | Brass |
| Shape | Straight |
| Connection Type | Female/Male |
| Type | Adapter |
| Length | 1.312 in |
| Pressure [Max] | 3000 psig |
| Thread Size | 3/8 in (NPT), 1/4 in NPT(M) |
| Weight | 0.14 LB |
| Material | Brass |
| Shape | Straight |
| Connection Type | Female/Male |
| Type | Adapter |
| Length | 1.312 in |
| Pressure [Max] | 3000 psig |
| Thread Size | 3/8 in (NPT), 1/4 in NPT(M) |
| Weight | 0.14 LB |