- Pipe Thread Bushing
| Material | Brass |
| Connection Type | Female/Male |
| Type | Bushing |
| Thread Size | 1/8 in (NPT), 3/8 in (NPT) |
| Length | 0.906 in |
| Shape | Straight |
| Pressure [Max] | 3000 psig |
| Weight | 0.0 LB |
| Material | Brass |
| Connection Type | Female/Male |
| Type | Bushing |
| Thread Size | 1/8 in (NPT), 3/8 in (NPT) |
| Length | 0.906 in |
| Shape | Straight |
| Pressure [Max] | 3000 psig |
| Weight | 0.0 LB |