- Pipe Thread Extension Adapter
| Length | 3 in |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Connection Type | Female/Male |
| Pressure [Max] | 3000 psig |
| Shape | Straight |
| Type | Adapter |
| Weight | 0.12 LB |
| Length | 3 in |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Connection Type | Female/Male |
| Pressure [Max] | 3000 psig |
| Shape | Straight |
| Type | Adapter |
| Weight | 0.12 LB |