- Pipe Thread Reducer Coupling
| Type | Connector |
| Thread Size | 3/4 in (NPT), 1/2 in (NPT) |
| Connection Type | Female/Female |
| Material | Brass |
| Length | 1.700 in |
| Shape | Straight |
| Pressure [Max] | 3000 psig |
| Weight | 1.0 LB |
| Type | Connector |
| Thread Size | 3/4 in (NPT), 1/2 in (NPT) |
| Connection Type | Female/Female |
| Material | Brass |
| Length | 1.700 in |
| Shape | Straight |
| Pressure [Max] | 3000 psig |
| Weight | 1.0 LB |