- Pipe Thread Coupling
| Connection Type | Female/Female |
| Shape | Straight |
| Material | Brass |
| Pressure [Max] | 3000 psig |
| Thread Size | 3/4 in (NPT) |
| Type | Adapter |
| Length | 1.520 in |
| Weight | 0.42 LB |
| Connection Type | Female/Female |
| Shape | Straight |
| Material | Brass |
| Pressure [Max] | 3000 psig |
| Thread Size | 3/4 in (NPT) |
| Type | Adapter |
| Length | 1.520 in |
| Weight | 0.42 LB |