- Pipe Thread Coupling
| Thread Size | 1/8 in (NPT) |
| Type | Adapter |
| Connection Type | Female/Female |
| Length | 0.800 in |
| Shape | Straight |
| Material | Brass |
| Pressure [Max] | 3000 psig |
| Weight | 0.03 LB |
| Thread Size | 1/8 in (NPT) |
| Type | Adapter |
| Connection Type | Female/Female |
| Length | 0.800 in |
| Shape | Straight |
| Material | Brass |
| Pressure [Max] | 3000 psig |
| Weight | 0.03 LB |