- Pipe Thread Coupling
| Length | 1.187 in |
| Thread Size | 1/4 in (NPT) |
| Type | Adapter |
| Material | Stainless Steel |
| Shape | Straight |
| Connection Type | Female/Female |
| Pressure [Max] | 6000 psig |
| Weight | 0.09 LB |
| Length | 1.187 in |
| Thread Size | 1/4 in (NPT) |
| Type | Adapter |
| Material | Stainless Steel |
| Shape | Straight |
| Connection Type | Female/Female |
| Pressure [Max] | 6000 psig |
| Weight | 0.09 LB |