- Pipe Thread Coupling
| Connection Type | Female/Female |
| Length | 1.180 in |
| Material | Brass |
| Type | Adapter |
| Pressure [Max] | 3000 psig |
| Thread Size | 3/8 NPT |
| Shape | Straight |
| Weight | 0.37 LB |
| Connection Type | Female/Female |
| Length | 1.180 in |
| Material | Brass |
| Type | Adapter |
| Pressure [Max] | 3000 psig |
| Thread Size | 3/8 NPT |
| Shape | Straight |
| Weight | 0.37 LB |