- Pipe Thread Reducer Coupling
| Type | Connector |
| Pressure [Max] | 3000 psig |
| Material | Brass |
| Shape | Straight |
| Thread Size | 1/2 in (NPT), 1/4 in (NPT) |
| Length | 1.671 in |
| Connection Type | Female/Female |
| Weight | 0.2 LB |
| Type | Connector |
| Pressure [Max] | 3000 psig |
| Material | Brass |
| Shape | Straight |
| Thread Size | 1/2 in (NPT), 1/4 in (NPT) |
| Length | 1.671 in |
| Connection Type | Female/Female |
| Weight | 0.2 LB |