- Pipe Thread Tee
| Pressure [Max] | 1000 psig |
| Type | Connector |
| Connection Type | 3-Way Female |
| Material | Brass |
| Shape | Tee |
| Thread Size | 1/8 in (NPT) |
| Weight | 0.08 LB |
| Pressure [Max] | 1000 psig |
| Type | Connector |
| Connection Type | 3-Way Female |
| Material | Brass |
| Shape | Tee |
| Thread Size | 1/8 in (NPT) |
| Weight | 0.08 LB |