- Pipe Thread Tee
| Type | Connector |
| Shape | Tee |
| Thread Size | 1/4 in (NPT) |
| Pressure [Max] | 6000 psig |
| Connection Type | 3-Way Female |
| Material | Stainless Steel |
| Weight | 0.09 LB |
| Type | Connector |
| Shape | Tee |
| Thread Size | 1/4 in (NPT) |
| Pressure [Max] | 6000 psig |
| Connection Type | 3-Way Female |
| Material | Stainless Steel |
| Weight | 0.09 LB |