- Pipe Thread Tee
| Pressure [Max] | 3000 psig |
| Connection Type | 3-Way Female |
| Thread Size | 3/8 NPT |
| Shape | Tee |
| Material | Brass |
| Type | Connector |
| Weight | 0.38 LB |
| Pressure [Max] | 3000 psig |
| Connection Type | 3-Way Female |
| Thread Size | 3/8 NPT |
| Shape | Tee |
| Material | Brass |
| Type | Connector |
| Weight | 0.38 LB |