- Pipe Thread Elbow
| Connection Type | Female/Male |
| Material | Brass |
| Shape | Elbow - 90° |
| Thread Size | 1/4 in (NPT) |
| Type | Connector |
| Pressure [Max] | 1000 psig |
| Weight | 0.13 LB |
| Connection Type | Female/Male |
| Material | Brass |
| Shape | Elbow - 90° |
| Thread Size | 1/4 in (NPT) |
| Type | Connector |
| Pressure [Max] | 1000 psig |
| Weight | 0.13 LB |