- Pipe Thread Elbow
| Shape | Elbow - 90° |
| Type | Connector |
| Material | Stainless Steel |
| Pressure [Max] | 6000 psig |
| Connection Type | Female/Male |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.01 LB |
| Shape | Elbow - 90° |
| Type | Connector |
| Material | Stainless Steel |
| Pressure [Max] | 6000 psig |
| Connection Type | Female/Male |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.01 LB |