- Pipe Thread Elbow
| Connection Type | Female/Male |
| Thread Size | 1/2 in (NPT) |
| Pressure [Max] | 3000 psig |
| Material | Brass |
| Type | Connector |
| Shape | Elbow - 90° |
| Weight | 0.43 LB |
| Connection Type | Female/Male |
| Thread Size | 1/2 in (NPT) |
| Pressure [Max] | 3000 psig |
| Material | Brass |
| Type | Connector |
| Shape | Elbow - 90° |
| Weight | 0.43 LB |